Timing Belt Model 67L1619 67 in Effective length and 1619 in Top Width

  • Mfr # 67L1619

  • Zoro # G207433097


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Weight
1.26
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67L1619
Zoro #
G207433097
UPC #
-
Country of Origin
China

Dimensions

Inside Length
6.7 in
Pitch Length
6.7 in
Belt Trade Size
L
Top Width
16.19 in

Details

Weight
1.26
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Number of Teeth
17
Pitch
0.375 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
67L1619
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.