Shop BESTORQ

Timing Belt Model 680H137 68 in Effective length and 137 in Top Width

  • Mfr # 680H137

  • Zoro # G307435212


product price:  $74.65
/ea

Key Features

Temp. Range
-30 F to 160 F
Inside Length
68 in
Weight
2.54
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
680H137
Zoro #
G307435212
UPC #
-
Country of Origin
China

Dimensions

Inside Length
68 in
Top Width
1.37 in
Belt Trade Size
H
Pitch Length
68 in

Details

Temp. Range
-30 F to 160 F
Weight
2.54
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
136
Belt Coating
Nylon
Industry Number
680H137
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.