Shop BESTORQ
See all product information
Create Account
Timing Belt Model 690H087 69 in Effective length and 087 in Top Width
Mfr # 690H087
Zoro # G307428603
product price:Â $50.49
/eaKey Features
Weight
1.66
Temp. Range
-30 F to 160 F
Inside Length
69 in
Gearbelt Type
Timing Belt
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
690H087
Zoro #
G307428603
UPC #
-
Country of Origin
China
Dimensions
Inside Length
69 in
Belt Trade Size
H
Top Width
0.87 in
Pitch Length
69 in
Details
Weight
1.66
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Number of Teeth
138
Industry Number
690H087
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.