Shop BESTORQ

Timing Belt Model 690H969 69 in Effective length and 969 in Top Width

  • Mfr # 690H969

  • Zoro # G607430771


product price:  $454.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
18.45
Banded Belt
No
Inside Length
69 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
690H969
Zoro #
G607430771
UPC #
-
Country of Origin
China

Dimensions

Inside Length
69 in
Top Width
9.69 in
Belt Trade Size
H
Pitch Length
69 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
18.45
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
690H969
Number of Teeth
138
Item
Timing Belt
Pitch
0.5 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.