Shop BESTORQ
See all product information
Timing Belt Model 696-8M-400 - 27.4 in Outside Length - 15.75 in Top Width
Mfr # 696-8M-400
Zoro # G803637998
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Top Width
400 mm
Weight
3.4 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
696-8M-400
Zoro #
G803637998
UPC #
-
Country of Origin
China
Dimensions
Top Width
400 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
696 mm
Details
Weight
3.4 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
696-8M-400
Maximum Operating Temperature
160 Degrees F
Number of Teeth
87
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 27.4inches Depth: 0.23 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.