
Timing Belt Model 700XH194 70 in Effective length and 194 in Top Width
Mfr # 700XH194
Zoro # G607439637
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
70 in
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
0.875
Width - Timing Belts
1.94 in
Industry Number - Timing Belts
700XH194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700XH194
Zoro #
G607439637
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
70 in
Width - Timing Belts
1.94 in
Inside Length
70 in
Details
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
0.875
Industry Number - Timing Belts
700XH194
Weight
8.54
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Material
Rubber
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.