Timing Belt Model 700XH819 70 in Effective length and 819 in Top Width

  • Mfr # 700XH819

  • Zoro # G407428428


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
70 in
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
0.875
Width - Timing Belts
8.19 in
Industry Number - Timing Belts
700XH819
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700XH819
Zoro #
G407428428
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
70 in
Width - Timing Belts
8.19 in
Inside Length
70 in

Details

Number of Teeth - Timing Belts
80
Pitch - Timing Belts
0.875
Industry Number - Timing Belts
700XH819
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Weight
36.03
Material
Rubber
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.