Shop BESTORQ
See all product information
Timing Belt Model 710H1744 71 in Effective length and 1744 in Top Width
Mfr # 710H1744
Zoro # G607435615
product price:Â $923.99
/ea
Free Shipping & Returns
Key Features
Inside Length
71 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
33.69
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
710H1744
Zoro #
G607435615
UPC #
-
Country of Origin
China
Dimensions
Inside Length
71 in
Top Width
17.44 in
Belt Trade Size
H
Pitch Length
71 in
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
33.69
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
710H1744
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
142
Pitch
0.5 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.