Shop BESTORQ

Timing Belt Model 710H194 71 in Effective length and 194 in Top Width

  • Mfr # 710H194

  • Zoro # G907435667


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Inside Length
71 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
710H194
Zoro #
G907435667
UPC #
-
Country of Origin
China

Dimensions

Inside Length
71 in
Belt Trade Size
H
Top Width
1.94 in
Pitch Length
71 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
3.75
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.5 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
142
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
710H194
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.