Shop BESTORQ

Timing Belt Model 710H944 71 in Effective length and 944 in Top Width

  • Mfr # 710H944

  • Zoro # G507436835


product price:  $501.99
/ea
Free Shipping & Returns

Key Features

Inside Length
71 in
Weight
18.24
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
710H944
Zoro #
G507436835
UPC #
-
Country of Origin
China

Dimensions

Inside Length
71 in
Top Width
9.44 in
Pitch Length
71 in
Belt Trade Size
H

Details

Weight
18.24
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Industry Number
710H944
Item
Timing Belt
Pitch
0.5 in
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
142
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.