Shop BESTORQ

Timing Belt Model 711-3M-12 - 27.99 in Outside Length - 0.24 in Top Width

  • Mfr # 711-3M-12

  • Zoro # G003639082


product price:  $13.99
/ea

Key Features

Top Width
12 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Weight
0 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
711-3M-12
Zoro #
G003639082
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.09 in
Pitch Length
711 mm
Belt Trade Size
3M

Details

Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Weight
0 lbs.
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Item
Timing Belt
Industry Number
711-3M-12
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
237
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.47 inches Material: Rubber Number of Ribs: 1 Pitch Length: 27.99inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.