Shop BESTORQ

Timing Belt Model 711-3M-650 - 27.99 in Outside Length - 25.59 in Top Width

  • Mfr # 711-3M-650

  • Zoro # G803639367


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Top Width
650 mm
Weight
1.3 lbs.
Temp. Range
-30 F to 160 F
Height
0.09 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
711-3M-650
Zoro #
G803639367
UPC #
-
Country of Origin
China

Dimensions

Top Width
650 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
711 mm

Details

Weight
1.3 lbs.
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
237
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
711-3M-650
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 25.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 27.99inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.