Shop BESTORQ

Timing Belt Model 712L106 712 in Effective length and 106 in Top Width

  • Mfr # 712L106

  • Zoro # G607437367


product price:  $66.69
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.89
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
712L106
Zoro #
G607437367
UPC #
-
Country of Origin
China

Dimensions

Inside Length
71.2 in
Belt Trade Size
L
Pitch Length
71.2 in
Top Width
1.06 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.89
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
189
Pitch
0.375 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
712L106

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.