
Timing Belt Model 715-5M-300 - 28.15 in Outside Length - 11.81 in Top Width
Mfr # 715-5M-300
Zoro # G503638714
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Top Width
300 mm
Standards
RMA
Height
0.11 in
Weight
3 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
715-5M-300
Zoro #
G503638714
UPC #
-
Country of Origin
China
Dimensions
Top Width
300 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
715 mm
Details
Standards
RMA
Weight
3 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
143
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
715-5M-300
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 11.81 inches Material: Rubber Number of Ribs: 1 Pitch Length: 28.15inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.