Shop BESTORQ

Timing Belt Model 720L1087 72 in Effective length and 1087 in Top Width

  • Mfr # 720L1087

  • Zoro # G607431235


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Weight
9.08
Temp. Range
-30 F to 160 F
Inside Length
72 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
720L1087
Zoro #
G607431235
UPC #
-
Country of Origin
China

Dimensions

Inside Length
72 in
Pitch Length
72 in
Belt Trade Size
L
Top Width
10.87 in

Details

Banded Belt
No
Weight
9.08
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Pitch
0.375 in
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
720L1087
Belt Coating
Nylon
Number of Teeth
192
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.