Shop BESTORQ

Timing Belt Model 728L425 728 in Effective length and 425 in Top Width

  • Mfr # 728L425

  • Zoro # G007438131


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Inside Length
72.8 in
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
728L425
Zoro #
G007438131
UPC #
-
Country of Origin
China

Dimensions

Inside Length
72.8 in
Pitch Length
72.8 in
Belt Trade Size
L
Top Width
4.25 in

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
3.59
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
194
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Industry Number
728L425
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.