Shop BESTORQ
See all product information
Timing Belt Model 72MXL281 72 in Effective length and 281 in Top Width
Mfr # 72MXL281
Zoro # G007440417
product price:Â $44.89
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.08
Inside Length
7.2 in
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
72MXL281
Zoro #
G007440417
UPC #
-
Country of Origin
China
Dimensions
Inside Length
7.2 in
Height
0.044 in
Pitch Length
7.2 in
Belt Trade Size
MXL
Top Width
2.81 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.08
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
90
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Item
Timing Belt
Industry Number
72MXL281
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.