Shop BESTORQ

Timing Belt Model 731L1462 731 in Effective length and 1462 in Top Width

  • Mfr # 731L1462

  • Zoro # G607431402


product price:  $859.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Weight
14.51
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
731L1462
Zoro #
G607431402
UPC #
-
Country of Origin
China

Dimensions

Inside Length
73.1 in
Pitch Length
73.1 in
Top Width
14.62 in
Belt Trade Size
L

Details

Banded Belt
No
Weight
14.51
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
194
Item
Timing Belt
Industry Number
731L1462
Tooth Shape
Trapezoidal
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.