Shop BESTORQ

Timing Belt Model 739L1187 739 in Effective length and 1187 in Top Width

  • Mfr # 739L1187

  • Zoro # G007435291


product price:  $700.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Belt Trade Size
L
Industry Number
739L1187
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
11.87 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
739L1187
Zoro #
G007435291
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
11.87 in
Pitch Length
73.90 in
Inside Length
73.9 in

Details

Item
Timing Belt
Industry Number
739L1187
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
197
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
11.78
Storage Temp.
40F-100F
Color
BLACK
Minimum Operating Temperature
-30 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.