Shop BESTORQ

Timing Belt Model 739L1287 739 in Effective length and 1287 in Top Width

  • Mfr # 739L1287

  • Zoro # G207435404


product price:  $783.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
73.9 in
Weight
12.77
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
739L1287
Zoro #
G207435404
UPC #
-
Country of Origin
China

Dimensions

Inside Length
73.9 in
Belt Trade Size
L
Top Width
12.87 in
Pitch Length
73.9 in

Details

Weight
12.77
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
197
Pitch
0.375 in
Industry Number
739L1287
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.