Shop BESTORQ

Timing Belt Model 739L819 739 in Effective length and 819 in Top Width

  • Mfr # 739L819

  • Zoro # G807436795


product price:  $525.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Inside Length
73.9 in
Standards
RMA
Gearbelt Type
Timing Belt
Weight
8.13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
739L819
Zoro #
G807436795
UPC #
-
Country of Origin
China

Dimensions

Inside Length
73.9 in
Belt Trade Size
L
Pitch Length
73.9 in
Top Width
8.19 in

Details

Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Weight
8.13
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Number of Teeth
197
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
739L819
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.