Shop BESTORQ
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 739L844 739 in Effective length and 844 in Top Width
Mfr # 739L844
Zoro # G107436839
product price:Â $535.99
/eaKey Features
Gearbelt Type
Timing Belt
Standards
RMA
Weight
8.38
Inside Length
73.9 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
739L844
Zoro #
G107436839
UPC #
-
Country of Origin
China
Dimensions
Inside Length
73.9 in
Belt Trade Size
L
Top Width
8.44 in
Pitch Length
73.9 in
Details
Gearbelt Type
Timing Belt
Standards
RMA
Weight
8.38
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Industry Number
739L844
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
197
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.