Shop BESTORQ

Timing Belt Model 73MXL1772 - 7.3 in Outside Length - 17.72 in Top Width

  • Mfr # 73MXL1772

  • Zoro # G003639563


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Top Width
17.72 in
Application
Heavy Duty General Application
Height
0.044 in
Number of Ribs
1
Weight
1.8 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73MXL1772
Zoro #
G003639563
UPC #
-
Country of Origin
China

Dimensions

Top Width
17.72 in
Height
0.044 in
Pitch Length
7.3 in
Belt Trade Size
MXL

Details

Application
Heavy Duty General Application
Number of Ribs
1
Weight
1.8 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.08 in
Tooth Shape
Trapezoidal
Industry Number
73MXL1772
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 7.3inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.