Timing Belt Model 750H1262 75 in Effective length and 1262 in Top Width

  • Mfr # 750H1262

  • Zoro # G607429119


product price:  $762.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Inside Length
75 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750H1262
Zoro #
G607429119
UPC #
-
Country of Origin
China

Dimensions

Inside Length
75 in
Pitch Length
75 in
Belt Trade Size
H
Top Width
12.62 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
25.75
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Industry Number
750H1262
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
150
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.