Shop BESTORQ

Timing Belt Model 750L1112 75 in Effective length and 1112 in Top Width

  • Mfr # 750L1112

  • Zoro # G607431334


product price:  $638.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Standards
RMA
Weight
11.03
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750L1112
Zoro #
G607431334
UPC #
-
Country of Origin
China

Dimensions

Inside Length
75 in
Belt Trade Size
L
Pitch Length
75 in
Top Width
11.12 in

Details

Standards
RMA
Weight
11.03
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.375 in
Number of Teeth
200
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
750L1112

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.