Shop BESTORQ
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 750L1462 75 in Effective length and 1462 in Top Width
Mfr # 750L1462
Zoro # G607431747
product price:Â $859.99
/eaKey Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
14.51
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
750L1462
Zoro #
G607431747
UPC #
-
Country of Origin
China
Dimensions
Inside Length
75 in
Pitch Length
75 in
Belt Trade Size
L
Top Width
14.62 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
14.51
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
200
Industry Number
750L1462
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.