Shop BESTORQ

Timing Belt Model 760H1012 76 in Effective length and 1012 in Top Width

  • Mfr # 760H1012

  • Zoro # G807434685


product price:  $538.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Weight
21.2
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
760H1012
Zoro #
G807434685
UPC #
-
Country of Origin
China

Dimensions

Inside Length
76 in
Belt Trade Size
H
Top Width
10.12 in
Pitch Length
76 in

Details

Weight
21.2
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
760H1012
Item
Timing Belt
Pitch
0.5 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
152
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.