Shop BESTORQ
See all product information
Timing Belt Model 760H131 76 in Effective length and 131 in Top Width
Mfr # 760H131
Zoro # G107434989
product price:Â $82.15
/eaKey Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
76 in
Weight
2.75
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
760H131
Zoro #
G107434989
UPC #
-
Country of Origin
China
Dimensions
Inside Length
76 in
Top Width
1.31 in
Pitch Length
76 in
Belt Trade Size
H
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
2.75
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
152
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
760H131
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.