
Timing Belt Model 760H606 76 in Effective length and 606 in Top Width
Mfr # 760H606
Zoro # G807435989
product price:Â $350.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
76 in
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
760H606
Zoro #
G807435989
UPC #
-
Country of Origin
China
Dimensions
Inside Length
76 in
Pitch Length
76 in
Belt Trade Size
H
Top Width
6.06 in
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
12.7
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
760H606
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
152
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
0.5 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.