Shop BESTORQ

Timing Belt Model 760H894 76 in Effective length and 894 in Top Width

  • Mfr # 760H894

  • Zoro # G407436829


product price:  $439.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Inside Length
76 in
Weight
18.73
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
760H894
Zoro #
G407436829
UPC #
-
Country of Origin
China

Dimensions

Inside Length
76 in
Pitch Length
76 in
Belt Trade Size
H
Top Width
8.94 in

Details

Banded Belt
No
Weight
18.73
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
152
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
760H894

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.