Shop BESTORQ
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 765L1037 765 in Effective length and 1037 in Top Width
Mfr # 765L1037
Zoro # G407436621
product price:Â $629.99
/eaKey Features
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
765L1037
Zoro #
G407436621
UPC #
-
Country of Origin
China
Dimensions
Inside Length
76.5 in
Pitch Length
76.5 in
Top Width
10.37 in
Belt Trade Size
L
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Weight
10.29
Color
BLACK
Belt Coating
Nylon
Number of Teeth
204
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
765L1037
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.