Shop TRITAN

Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-3/16 Bore Dia., 16 # of Teeth

  • Mfr # 50BS16H X 1 3/16
  • Zoro # G1951035

product price: 
$
23.49
/ea

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Fixed
Bore Dia. (In.)
1-3/16
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50BS16H X 1 3/16
Zoro #
G1951035
UPC #
888569099365
Country of Origin
China

Dimensions

Bore Dia. (In.)
1-3/16
Outside Dia.
4 in
Pitch Dia.
0.625 in
Bore Dia. - Sprockets
1 3/16 Inch
Set Screw Size
5/16 in
Industry Chain Size
50
Hub Dia.
2.5 in
Length through Bore
1 in
Keyseat Size (In.)
1/4 x 1/8
Length through Bore (In.)
1
Hub Dia. (In.)
2-1/2
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.625
Outside Dia. (In.)
3.504
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Hub Diameter
2 1/2 in
Bore Diameter
1 3/16 in
Keyway Depth
1/8 in
Pitch Diameter
3.204 in
Maximum Bore Diameter
1 3/16 in
Outside Diameter
3.52 in
Tooth Width
0.343 in
Keyway Width
1/4 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
16
Bore Type
Fixed
Includes
Set Screws
Chain Number
50
Sprocket Bore Type
Fixed Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
ANSI Sprocket Number
50
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth - Sprockets
16
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Type
Finished Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch
5/8"
Temp. Range (F)
-50 Degrees to 500 Degrees F
Industry Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
For Chain Pitch
5/8 in
Hub Type
One Side
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Projection
0.657 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Shell Material
Steel

Description

Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.