Shop BESTORQ
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 765L1137 765 in Effective length and 1137 in Top Width
Mfr # 765L1137
Zoro # G307437131
product price:Â $647.99
/eaKey Features
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
76.5 in
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
765L1137
Zoro #
G307437131
UPC #
-
Country of Origin
China
Dimensions
Inside Length
76.5 in
Belt Trade Size
L
Pitch Length
76.5 in
Top Width
11.37 in
Details
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
11.28
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Number of Teeth
204
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
765L1137
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.