Timing Belt Model 765L1237 765 in Effective length and 1237 in Top Width

  • Mfr # 765L1237

  • Zoro # G107437256


product price:  $686.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Inside Length
76.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
765L1237
Zoro #
G107437256
UPC #
-
Country of Origin
China

Dimensions

Inside Length
76.5 in
Pitch Length
76.5 in
Belt Trade Size
L
Top Width
12.37 in

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Weight
12.27
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
204
Tooth Shape
Trapezoidal
Industry Number
765L1237

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.