
Timing Belt Model 765L1519 765 in Effective length and 1519 in Top Width
Mfr # 765L1519
Zoro # G407437550
product price:Â $920.99
/eaKey Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
15.07
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
765L1519
Zoro #
G407437550
UPC #
-
Country of Origin
China
Dimensions
Inside Length
76.5 in
Top Width
15.19 in
Pitch Length
76.5 in
Belt Trade Size
L
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
15.07
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
204
Industry Number
765L1519
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.