Shop BESTORQ

Timing Belt Model 765L1544 765 in Effective length and 1544 in Top Width

  • Mfr # 765L1544

  • Zoro # G207437750


product price:  $935.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Standards
RMA
Gearbelt Type
Timing Belt
Weight
15.32
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
765L1544
Zoro #
G207437750
UPC #
-
Country of Origin
China

Dimensions

Inside Length
76.5 in
Pitch Length
76.5 in
Belt Trade Size
L
Top Width
15.44 in

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
15.32
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
204
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
765L1544
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.