Shop BESTORQ

Timing Belt Model 765L675 765 in Effective length and 675 in Top Width

  • Mfr # 765L675

  • Zoro # G807438027


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
76.5 in
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
765L675
Zoro #
G807438027
UPC #
-
Country of Origin
China

Dimensions

Inside Length
76.5 in
Top Width
6.75 in
Belt Trade Size
L
Pitch Length
76.5 in

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Weight
6.7
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
204
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
765L675
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.