Shop BESTORQ
See all product information
Timing Belt Model 76MXL1412 76 in Effective length and 1412 in Top Width
Mfr # 76MXL1412
Zoro # G807429919
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Weight
0.38
Inside Length
7.6 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
76MXL1412
Zoro #
G807429919
UPC #
-
Country of Origin
China
Dimensions
Inside Length
7.6 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
14.12 in
Pitch Length
7.6 in
Details
Weight
0.38
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Industry Number
76MXL1412
Belt Coating
Nylon
Number of Teeth
95
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.