
Timing Belt Model 76MXL531 76 in Effective length and 531 in Top Width
Mfr # 76MXL531
Zoro # G907430426
product price:Â $78.95
/eaKey Features
Weight
0.15
Storage Temp.
40F-100F
Inside Length
7.6 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
76MXL531
Zoro #
G907430426
UPC #
-
Country of Origin
China
Dimensions
Inside Length
7.6 in
Height
0.044 in
Top Width
5.31 in
Pitch Length
7.6 in
Belt Trade Size
MXL
Details
Weight
0.15
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
95
Item
Timing Belt
Pitch
0.08 in
Tooth Shape
Trapezoidal
Industry Number
76MXL531
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.