Shop BESTORQ

Timing Belt Model 770H087 77 in Effective length and 087 in Top Width

  • Mfr # 770H087

  • Zoro # G407433347


product price:  $56.29
/ea

Key Features

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
1.83
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
770H087
Zoro #
G407433347
UPC #
-
Country of Origin
China

Dimensions

Inside Length
77 in
Top Width
0.87 in
Belt Trade Size
H
Pitch Length
77 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
1.83
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
154
Reinforcing Cord Material
Fiberglass
Industry Number
770H087
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.