Shop BESTORQ

Timing Belt Model 775H1112 775 in Effective length and 1112 in Top Width

  • Mfr # 775H1112

  • Zoro # G607437312


product price:  $578.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Standards
RMA
Inside Length
77.5 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
775H1112
Zoro #
G607437312
UPC #
-
Country of Origin
China

Dimensions

Inside Length
77.5 in
Top Width
11.12 in
Belt Trade Size
H
Pitch Length
77.5 in

Details

Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
23.75
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Industry Number
775H1112
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Number of Teeth
155

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.