Shop BESTORQ

Timing Belt Model 775H1487 775 in Effective length and 1487 in Top Width

  • Mfr # 775H1487

  • Zoro # G407437864


product price:  $781.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Belt Trade Size
H
Industry Number
775H1487
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
14.87 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
775H1487
Zoro #
G407437864
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
H
Top Width
14.87 in
Pitch Length
77.50 in
Inside Length
77.5 in

Details

Item
Timing Belt
Industry Number
775H1487
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
155
Belt Material
Chloroprene, Neoprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
31.76
Color
BLACK
Minimum Operating Temperature
-30 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.