
Timing Belt Model 775H1669 775 in Effective length and 1669 in Top Width
Mfr # 775H1669
Zoro # G607438289
product price:Â $848.99
/eaKey Features
Gearbelt Type
Timing Belt
Weight
35.64
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
775H1669
Zoro #
G607438289
UPC #
-
Country of Origin
China
Dimensions
Inside Length
77.5 in
Pitch Length
77.5 in
Top Width
16.69 in
Belt Trade Size
H
Details
Gearbelt Type
Timing Belt
Weight
35.64
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
775H1669
Number of Teeth
155
Pitch
0.5 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.