Shop BESTORQ

Timing Belt Model 775H1769 775 in Effective length and 1769 in Top Width

  • Mfr # 775H1769

  • Zoro # G907438071


product price:  $885.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
37.78
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
775H1769
Zoro #
G907438071
UPC #
-
Country of Origin
China

Dimensions

Inside Length
77.5 in
Belt Trade Size
H
Pitch Length
77.5 in
Top Width
17.69 in

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
37.78
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
775H1769
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.5 in
Number of Teeth
155

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.