Timing Belt Model 775H844 775 in Effective length and 844 in Top Width

  • Mfr # 775H844

  • Zoro # G107438918


product price:  $422.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
77.5 in
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
18.03
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
775H844
Zoro #
G107438918
UPC #
-
Country of Origin
China

Dimensions

Inside Length
77.5 in
Belt Trade Size
H
Top Width
8.44 in
Pitch Length
77.5 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
18.03
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
155
Industry Number
775H844
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.