Shop BESTORQ
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 775H919 775 in Effective length and 919 in Top Width
Mfr # 775H919
Zoro # G807438621
product price:Â $481.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
77.5 in
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
775H919
Zoro #
G807438621
UPC #
-
Country of Origin
China
Dimensions
Inside Length
77.5 in
Belt Trade Size
H
Pitch Length
77.5 in
Top Width
9.19 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
19.63
Color
BLACK
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
155
Tooth Shape
Trapezoidal
Industry Number
775H919
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.