Shop BESTORQ

Timing Belt Model 77MXL019 77 in Effective length and 019 in Top Width

  • Mfr # 77MXL019

  • Zoro # G307439302


product price:  $8.15
/ea

Key Features

Weight
0.01
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Inside Length
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77MXL019
Zoro #
G307439302
UPC #
-
Country of Origin
China

Dimensions

Inside Length
7.7 in
Height
0.044 in
Pitch Length
7.7 in
Belt Trade Size
MXL
Top Width
0.19 in

Details

Weight
0.01
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
96
Pitch
0.08 in
Belt Coating
Nylon
Item
Timing Belt
Industry Number
77MXL019
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.