Shop BESTORQ

Timing Belt Model 77MXL456 77 in Effective length and 456 in Top Width

  • Mfr # 77MXL456

  • Zoro # G707428326


product price:  $70.89
/ea

Key Features

Inside Length
7.7 in
Gearbelt Type
Timing Belt
Weight
0.13
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77MXL456
Zoro #
G707428326
UPC #
-
Country of Origin
China

Dimensions

Inside Length
7.7 in
Height
0.044 in
Top Width
4.56 in
Belt Trade Size
MXL
Pitch Length
7.7 in

Details

Gearbelt Type
Timing Belt
Weight
0.13
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
96
Industry Number
77MXL456
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.