Shop BESTORQ
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 780H1012 78 in Effective length and 1012 in Top Width
Mfr # 780H1012
Zoro # G507429035
product price:Â $546.99
/eaKey Features
Standards
RMA
Weight
21.61
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
780H1012
Zoro #
G507429035
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Top Width
10.12 in
Pitch Length
78 in
Belt Trade Size
H
Details
Standards
RMA
Weight
21.61
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
156
Industry Number
780H1012
Belt Coating
Nylon
Pitch
0.5 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.