
Shop BESTORQ
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 780H1037 78 in Effective length and 1037 in Top Width
Mfr # 780H1037
Zoro # G707429019
product price:Â $553.99
/eaKey Features
Temp. Range
-30 F to 160 F
Standards
RMA
Inside Length
78 in
Weight
22.15
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
780H1037
Zoro #
G707429019
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Pitch Length
78 in
Top Width
10.37 in
Belt Trade Size
H
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
22.15
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Industry Number
780H1037
Number of Teeth
156
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.